Qcrimp Pre-Insulated Terminal Male Push-on -Blue 4.8mm x 0.8mm - QBPO48M8

Qcrimp Pre-Insulated Terminal Male Push-on -Blue 4.8mm x 0.8mm - QBPO48M8

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£8.990%
5 +£8.367%

Product Description

The Unicrimp Pre-Insulated Terminal Male Push-On has a wide opening which allows cables to slide into the barrel easily. It is made from a tinned plated copper body with a vinyl barrel, and an insulation sleeve is used in a closed barrel that will link a cable to an electrical component.

Specifications

EAN
5055287038517
Colour
Blue
Material
Nylon
Type
Pre-Insulated Terminal
Pack Quantity
100
Connector Type
Male Terminal
Maximum Rating
15A

£8.99 Inc VAT (20%)