Qcrimp Pre Insulated Terminal Female Push-on -Yellow 6.3mm x 0.8mm - QYPO63F

Qcrimp Pre Insulated Terminal Female Push-on -Yellow 6.3mm x 0.8mm - QYPO63F

Order Code:
MPN:

Product Description

Unicrimp 6.3 mm Yellow Female Push On Pre-Insulated Tab is designed to be used with the male push on connectors. The push on female tab provides an excellent safe connection. By Using High grade insulation makes crimping easy and fuss free while ensuring complete integrity. It is supplied and priced in packs of 100.

Specifications

EAN
5055287039118
Material
Nylon
Pack Quantity
100
Connector Type
Female Terminal
Colour
Yellow
Type
Female Push On

£11.49 Inc VAT (20%)