Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Wire Connectors & Terminals
/
Wire Terminals
/
Push On Terminals
Qcrimp Pre-Insulated Terminal Female Push-on -Red 4.8mm x 0.8mm - QRPO48F8
By
Unicrimp
Order Code:
ZT6342395S
MPN:
QRPO48F8
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.59
5%
10 - 19
£7.19
10%
20 +
£6.79
15%
View all Push On Terminals
Product Description
The Unicrimp Pre-Insulated Terminal Female Push-On red tab bag of 100 packs.
Specifications
EAN
5055287038869
Type
Female Push On
Connector Type
Female Terminal
Pack Quantity
100
Maximum Rating
10.0A
Colour
Red
Material
Nylon
Tags:
#BulkDiscount
£7.99
Inc VAT (20%)
1
Add to basket
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.