Qcrimp Pre-Insulated Terminal Female Push-on -Blue 4.8mm x 0.8mm - QBPO48F8

Qcrimp Pre-Insulated Terminal Female Push-on -Blue 4.8mm x 0.8mm - QBPO48F8

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 +£8.278%

Product Description

The Unicrimp Pre-Insulated Terminal Female Push-On has a wide opening which allows cables to slide into the barrel easily. It is made from a tinned plated copper body with a vinyl barrel, and an insulation sleeve is used in a closed barrel that will link a cable to an electrical component.

Specifications

EAN
5055287038494
Colour
Blue
Material
Nylon
Type
Female Push On
Connector Type
Female Terminal
Pack Quantity
100
Maximum Rating
15A

£8.99 Inc VAT (20%)