LED Industrial Display, SET-ACTUAL, HxWxD 1350 X 550 X 286mm, Black

Order Code: ZT2738243S

£6,999.99 Inc VAT (20%)


Description

LED industrial display, SET-ACTUAL, HxWxD 1350 x 550 x 286 mm, black. Supplied = assembled. Width = 550 mm. Height = 1350 mm. Depth = 286 mm. Colour = black. Housing material = sheet steel, galvanised. Product type = industrial displays for indoors. Ultra bright LED display. Glare free PMMA filter glass. Technical details: - Single sided display - Number of positions 4 x 4 - Number of lines 2 + fixed lettering - Digit height 100 mm - Format 4 x 8888 - Reading distance approx. 40 m - Fixed lettering in acc. with specifications - Type of display: ultra bright 7-segment module, suitable for indoors - LED colour red - Viewing angle 120° - Housing protection class IP65 - Zinc plated steel housing, powder coated in black - Front cover glare free PMMA filter glass, 5 mm - Communication interface Profibus DP - Connection voltage 230 VAC - Industrial connections 1 x 230 VAC, 1 x Profibus DP input, 1 x Profibus DP output, 1 Profibus DP load resistor - Fastenings for wall mounting (including tilting bracket)

See full description
Specifications for LED Industrial Display, SET-ACTUAL, HxWxD 1350 X 550 X 286mm, Black
  • Colour
    Black
  • Product Type
    Industrial Displays for Indoors
  • Supplied
    Assembled
  • Overall Height
    1350mm
  • Width
    550mm
  • Depth
    286mm
  • Housing Material
    Sheet Steel, Galvanised