Magnifying Lamp, 100 - 240 V, 6 W, 60 kWh/1000h
Order Code: ZT2723928S

£949.99 Inc VAT (20%)
£999.995% off


Description

Magnifying lamp, 100 - 240 V, 6 W, 60 kWh/1000h. Supplied = assembled. Power = 6 watt. Bulb = LED. Mains voltage = 100 - 240 V/50 - 60 Hz. Colour = aluminium silver, black, metallic silver. Frame material = plastic, anodised aluminium, tubular steel, painted. Protection type = IP20. Energy consumption = 60 kWh/1000h. Lens diameter = 72 mm. Lamp head width = 122 mm. Service life = 50000 hrs. Weight = 1.44 kg. Luminous colour = neutral white. With 4 times as much light per watt than standard fluorescent lamps, extremely efficient. Low distortion magnification right up to the edge. Intuitive, convenient operation on the lamp head. Needs little space. Resistant to vibrations. Closed light head as protection from dirt and damage. Easy and quick to clean. Maintenance free: LED service life up to 50000 h and more. Lens diameter 72 mm. When miniature equipment needs to be examined or machined precisely in mechanical engineering or research and development, then highly detailed work is required. The magnifying lamp not only has the perfect lens for this - but also the optimal light.

See full description
Specifications for Magnifying Lamp, 100 - 240 V, 6 W, 60 kWh/1000h
  • Supplied
    Assembled
  • Power
    6 Watt
  • Lens Diameter
    72mm
  • Head Width
    122mm
  • Bulb Type
    LED
  • Mains Voltage
    100 - 240 V / 50 - 60 Hz
  • Colour
    Aluminium Silver, Black, Metallic Silver
  • Energy Consumption
    60 kWh/1000h
  • Protection Type
    IP20
  • Service Life
    50000hours
  • Luminous Colour
    Neutral White
  • Weight
    1.44kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome