Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Lighting
/
Light Bulbs
/
LED Lamps & Bulbs
Hover to enlarge the image
Wiz Connected ST64 Filament Bulb Smoky B22
By
4LITE
Order Code:
ZT1088186S
MPN:
4L1/8011
Quantity
Price
Discount
1 - 4
£14.39
0%
5 - 9
£13.81
4%
10 - 19
£13.24
8%
20 +
£12.66
12%
View all LED Lamps & Bulbs
Product Description
ST64 Filament Bulb Smoky B22
Specifications
Product Type
Filament Bulb
Colour
Smoky
Finish/Colour
Smoky
Tags:
#BulkDiscount
#ReducedPrice
£14.39
Inc VAT (20%)
£15.99
10% off
1
Add to basket
Get it by
Thu, 17th Jul
In Stock
GBP
14.39
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/wiz-connected-st64-filament-bulb-smoky-b22/p/ZT1088186S
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.