Search Light Eu - Desk Partners 1 Light Clip On Lamp White, E14

Search Light Eu - Desk Partners 1 Light Clip On Lamp White, E14

Order Code: ZT3311130SCopy

£31.99 Inc VAT (20%)


Description

SEARCHLIGHT EU - Desk Partners 1 Light Clip On Lamp White, E14 | Description: This white task lamp with white shade is a functional and stylish clip-on lamp which can be attached to a wide range of furniture such as a desk or a shelf, enabling you to direct the light where it is needed and leaving plenty of desk space. Ideal for use in a study room or a childrens bedroom, this task lamp has a white plastic neck for added versatility and flexibility, making it highly practical and very attractive. | Features: Finish: White, IP Rating: IP20, Height (cm) : 30, No. of Lights: 1, Lamp Type: E14, Bulb: Golfball, Wattage (max) : 40, Weight (kg) : 0.4, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Search Light Eu - Desk Partners 1 Light Clip On Lamp White, E14
  • No. of Lights
    1
  • IP Rating
    IP20
  • Bulb Included
    No
  • Finish/Colour
    White
  • Product Type
    Clip On Lamp
  • Maximum Wattage
    40
  • Height
    30cm
  • Type
    Golfball
  • Lamp Type
    E14
  • Weight
    0.4kg
  • Class
    2 (Double Insulated)