Search Light Eu - Clarendon 1 Light Table Lamp, Tempered Glass, Velvet Off White Shade Matt Black

Search Light Eu - Clarendon 1 Light Table Lamp, Tempered Glass, Velvet Off White Shade Matt Black

Order Code: ZT3310368SCopy

£189.99 Inc VAT (20%)


Description

SEARCHLIGHT EU - Clarendon 1 Light Table Lamp, Tempered Glass, Velvet Off White Shade Matt Black | Features: Finish: Matt Black, Clear, White | Material: Mild Steel, Glass, Velvet, Plastic | IP Rating: IP20 | Height: 37cm | Max Height: 53cm | Length: 40cm | Width: 20cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Weight: 2.8kg | Wattage (max) : 60W | Switched: Black In-Line Switch 0.16M From Base

Specifications for Search Light Eu - Clarendon 1 Light Table Lamp, Tempered Glass, Velvet Off White Shade Matt Black
  • Length
    40cm
  • No. of Lamps
    1
  • IP Rating
    IP20
  • Material
    Plastic
  • Lamp Type
    E27
  • Finish/Colour
    Matt Black
  • Width
    20cm
  • Bulb Included
    No
  • Weight
    2.8kg
  • Product Type
    Table Lamp
  • Height
    37cm
  • Maximum Wattage
    60W
  • Maximum Height
    53cm
  • Wattage
    60W