Max Wall Single Spotlight White

Max Wall Single Spotlight White

Order Code: ZT3310438SCopy

£49.99 Inc VAT (20%)


Description

Max Wall Single Spotlight White | Description: Get the perfect amount of light right where you need it with a modern and practical fixture such as the Max Wall Single Spotlight in White. From its sleek design to the adjustable head, this spotlight is a great way to wash a wall with light or highlight an architectural feature in your home. | Features: Finish: White Height (cm) : 13.00, Width (cm) : 5.80, Lamp Type: GU10, Number of Lights: 1, IP Rating: , Bulb Included: No

See full description
Specifications for Max Wall Single Spotlight White
  • Lamp Type
    GU10
  • Width
    5.8cm
  • Product Type
    Wall Spotlight
  • Height
    13.0cm
  • Finish/Colour
    White
  • Bulb Included
    No
  • Number of Lights
    1