The4lite IP65 3000K Dimmable LED Fire-Rated Downlight is a dimmable fire-rated downlight supplied with a matt white bezel as standard. Wide 60 degree beam angle for increased light distribution. Includes an integral driver with push-fit, loop-out terminals for ease and speed of installation. Fully tested for 30, 60 and 90 minute ceiling types. Wattage: 8.5W Input: 230V Lumens Delivered: 653 Operating Temperature: -5 to 30