Clarendon 1 Light Task Table Lamp Deep Antique Patina, E27

Clarendon 1 Light Task Table Lamp Deep Antique Patina, E27

Order Code: ZT3310102SCopy

£259.99 Inc VAT (20%)

Currently unavailable

Description

Clarendon 1 Light Task Table Lamp Deep Antique Patina, E27 | Description: A modern twist on the table light gives its unique stye. Made from brass with an antique patina to the finish, this table light has a swing arm mechanism and an adjustable head making it perfect for task lighting. Compatible with LED lamps. | Features: Finish: Deep Antique Patina, Material: Brass, IP Rating: IP20, Min Height (cm) : 59, Max Height (cm) : 66.5, Depth (cm) : 20, No. of Lights: 1, Lamp Type: E27, Switched: Inline switch, Dimmable: Non-dimmable, Wattage (max) : 7, Bulb Included: No

See full description
Specifications for Clarendon 1 Light Task Table Lamp Deep Antique Patina, E27
  • Bulb Included
    No
  • Switched
    In-Line Switch
  • Wattage
    7
  • Material
    Brass
  • Dimmable
    Non Dimmable
  • No. of Lights
    1
  • Finish/Colour
    Deep Antique Patina
  • Depth
    20cm
  • Maximum Height
    66.5cm
  • Product Type
    Table Lamp
  • IP Rating
    IP20
  • Min Height
    59cm
  • Maximum Wattage
    7W
  • Lamp Type
    E27