2.8Watts E14 Warm White LED A++

2.8Watts E14 Warm White LED A++

Order Code: ZT1415777XCopy

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 +£6.438%


Description

Designed as a retrofit replacement for halogen or incandescent bulbs, these CorePro LED Spotlights are great as an energy saving, minimal maintenance alternative. They are a perfect fit for spot lighting and deliver a warm halogen-like lighting effect with their Colour temperature at 2700k.

Features and Benefits:
• 15,000 hours of life time to cut down on replacements
• 36° Beam angle for focused lighting
• Warm-white colour designation for that aesthetic feel
• Start-up / Warmup Time : 0.5sec for instant light up
• A++ energy rating so you know you`re doing your bit for the environment too

Typical Application:
• Household
• Hospitality
• Retail

Notes:
• Ensure lamp is cool before removing
• Non-dimmable

See full description
Specifications for 2.8Watts E14 Warm White LED A++
  • Finish/Colour
    Warm White
  • Shape
    R50
  • Lumens
    210Lumens
  • Wattage
    2.8W
  • MFR Part No.
    929001891102
  • Bulb Fitting
    E14
  • Energy Class
    A++
  • Colour Temperature
    2700K