T70R Rechargable Inspection Lamp

T70R Rechargable Inspection Lamp

Order Code: ZT5689395SCopy

£21.99 Inc VAT (20%)


Description

The Lighthouse T70R Rechargable Inspection Lampis a versatile addition to any toolkit, it features an SMD LED that produces a powerful floodlight output of 700 lumens. Additionally, it has a separate 120-lumen spotlight LED for when you require a bright, directional beam.Another great feature of this torch is the 2500mAh Li-ion battery, which can run for up to 10 hours depending on the function you select. So whether you need a strong light for a long period of time or a quick burst of brightness, this torch has got you covered.The T70R Inspection Light also boasts a convenient swivelling letting you set the torch at an angle that works best for you. This feature is particularly handy for illuminating small spaces like cupboards, tents, and car engines. The magnetic back makes it easy to attach to a variety of metal surfaces, giving you even more flexibility. If that's not enough, two different-sized hanging hooks are folded neatly into the torch itself, so you can hang it up and free up your hands while you work.Supplied with a 1m USB C lead.Specifications:Output: Worklight: 700 lumen, Spotlight: 120 lumenRun Time: 6-10 hoursDimensions: 270 x 65 x 40mmWeight: 318g

See full description
Specifications for T70R Rechargable Inspection Lamp
  • Weight
    318g