Qcrimp Pre-Insulated Terminal Fork Spade 4mm -Blue - QBF4N

Qcrimp Pre-Insulated Terminal Fork Spade 4mm -Blue - QBF4N

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%

Product Description

The Unicrimp Pre-Insulated Terminal Fork Spade provides excellent connection to cables. High grade insulation makes crimping easy whilst maintaining complete integrity of the termination.

Specifications

EAN
5055287038418
Colour
Blue
Pack Quantity
100
Material
Nylon
Connector Type
Fork Spade Terminal
Type
Spade

£7.39 Inc VAT (20%)