Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Wire Connectors & Terminals
/
Wire Terminals
/
Fork Terminals
Assorted Fork Cntor 5 15 & 35AMP
By
WOT-NOTS
Order Code:
ZT5700668S
MPN:
PWN1075
Quantity
Price
Discount
1 - 4
£7.19
0%
5 - 9
£6.90
4%
10 - 19
£6.61
8%
20 - 49
£6.33
12%
50 +
£6.04
16%
View all Fork Terminals
Product Description
ASTD FORK CNTOR 5 15 & 35AMP
Specifications
EAN
5014002199155
Product Type
Electrical Connectors
Tags:
#BulkDiscount
£7.19
Inc VAT (20%)
1
Add to basket
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.