Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Socket 2 Gang SP Switched Black Insert 13A Satin Brass
By GET
Order Code:
ZT5068991S
Copy
£15.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/socket-2-gang-sp-switched-black-insert-13a-satin-brass/p/ZT5068991S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET SOCKET 2 GANG SP SWITCHED BLACK INSERT 13A SATIN BRASS Lisse Screwless Deco (F7) GGBL3020BSB
Specifications
Specifications for Socket 2 Gang SP Switched Black Insert 13A Satin Brass
Overall Height
87.0mm
Frequency
50.00 - 60.00Hz
Overall Depth
36.0mm
Overall Width
148.0mm
Number of Phases
1.0
Nominal Current
13.0A