PPBPSGL Blanking Plate Single

PPBPSGL Blanking Plate Single

Order Code: ZT1121170XCopy

£2.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.690%
10 - 19£2.584%
20 - 49£2.478%
50 - 99£2.3712%
100 +£2.2616%

Schedule order and save 5% now

Description

1/2 gang plastic blanking plate
For use when blanking off unused sockets etc.
Single or double options
Designed to compliment other products from the SMJ Pro Power range
White finish

See full description
Specifications for PPBPSGL Blanking Plate Single
  • Finish
    White smooth
  • Overall Length
    5mm
  • Type
    Front plate
  • Overall Width
    85mm
  • MFR Part No.
    PPBPSGL
  • Number of Gangs
    0
  • Material
    Plastic
  • Overall Height
    85mm