Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Plate Switch 1 Gang 2 Way SP 16A x Pearl Nickel White Insert
By GET
Order Code:
ZT5111565S
Copy
£25.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/plate-switch-1-gang-2-way-sp-16a-x-pearl-nickel-white-insert/p/ZT5111565S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET PLATE SWITCH 1 GANG 2 WAY SP 16AX PEARL NICKEL WHITE INSERT Ultimate Flat Plate (8B) GU1212WPN
Specifications
Specifications for Plate Switch 1 Gang 2 Way SP 16A x Pearl Nickel White Insert
Overall Height
88.0mm
Number of Gangs
1.0
Overall Width
88.0mm
Overall Depth
24.0mm