Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Grid Plate 2 Gang 4 Module Euro Mocha Bronze
By GET
Order Code:
ZT5071765S
Copy
£19.99
Inc VAT (20%)
£20.99
4.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/grid-plate-2-gang-4-module-euro-mocha-bronze/p/ZT5071765S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET GRID PLATE 2 GANG 4 MODULE EURO MOCHA BRONZE Lisse Screwless Deco (8I) GGBL8080MB
Specifications
Specifications for Grid Plate 2 Gang 4 Module Euro Mocha Bronze
Height
87mm
Depth
11mm
Number of Gangs
4
Width
148mm
Number of Units Vertical
1
Number of Units Horizontal
4