Extension Lead, 1-Gang, 2m Lead, 13A
0
1

Extension Lead, 1-Gang, 2m Lead, 13A

Order Code: ZT1121415XCopy

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%

Schedule order and save 5% now

Description

Standard extension leads deliver convenient power extension to varying environments and are available with a choice of gangs to suit individual needs. These extension leads offer a good power suppler of 13amps.

Features and Benefits
• Child safety sockets are covered to prevent access to live terminals
• 4-gang and 6-gang extension leads have keyhole fixing for wall mounting
• Ample lead lengths to extend power according to requirements
• 13amps for good power supply

Warnings
• For indoor power use only

See full description
Specifications for Extension Lead, 1-Gang, 2m Lead, 13A
  • Colour
    White
  • MFR Part No.
    B1W2MP
  • Lead Length
    2m
  • Amp Rating
    13A
  • Number of Sockets
    1