25m 4-Socket 13A Heavy Duty Steel Frame Extension Lead Cable Reel

25m 4-Socket 13A Heavy Duty Steel Frame Extension Lead Cable Reel

Order Code: ZT3291993SCopy

£33.99 Inc VAT (20%)


Description

The SMJ Electrical 25m 4-Socket 13A Heavy Duty Steel Frame Extension Lead Cable Reel has a sturdy steel frame with a carry handle, making it perfect for outdoor use. The CTH2513 has 4 13AMP sockets and a 25 Meter lead that has a maximum load of 3120 watts unwound.

Specifications for 25m 4-Socket 13A Heavy Duty Steel Frame Extension Lead Cable Reel
  • Amperage
    13A
  • Frame Material
    Steel
  • Length
    25m
  • Current Rating
    13A
  • Product Type
    Extension Lead Cable Reel
  • Number of Sockets
    4