1. Electrical & Lighting/
  2. Electrical/
  3. Wiring Accessories/
  4. Plugs & Sockets/
  5. Electrical Sockets
Earth Sockets - Engraved `Medical Equipment`

Earth Sockets - Engraved `Medical Equipment`


Select
See all variants from
£27.99

Inc VAT (20%)


See all variants from £27.99

Description

Earth Sockets - Engraved `Medical Equipment`

Feature Attributes

Rated Voltage:

250 V

Socket Type:

British

Number of Poles:

2

Current Rating:

13 A

Mounting:

Screwed

Number of Gangs:

2