X0700001 Cable Tie Multi Pack (500)

Order Code: ZT3288838S

£8.99 Inc VAT (20%)

Currently unavailable

Description

XTrade X0700001 Cable Tie Multi Pack (500)
The XTrade X0700001 Multi Pack contains 500 Cable Ties in a clear plastic tub with a carry handle, ideal for neat storage and transportation. They come in 2 sizes 3.6mm x 150mm and 4.8 x 200mm, both in Black and White colours.

Features:
500 x cable ties in re-usable plastic storage barrel
Assorted sizes in black and white
Strong nylon construction with self locking teeth
Tensile strength of 22kg (50lbs)
Suitable for many jobs around the house and for automotive use
Contains:
3.6mm x 150mm (100 x Black, 100 x White)
4.8 x 200mm (150 x Black, 150 x White)

See full description
Specifications for X0700001 Cable Tie Multi Pack (500)
  • Material
    Nylon
  • Product Type
    Cable Tie
  • Colour
    White
    Black
  • Size
    3.6mm x 150mm
    4.8 x 200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome