Business Accounts AvailableApply Here
Show Prices:Inc VAT
Exc VAT
J100 Series HSS Straight Shank Black Oxide Jobber Drills (Metric)

£0.69 Inc VAT (20%)

See 199 More Product Variants
£0.69

Description

The J100 Series are general purpose HSS straight shank drills with a black oxide finish. Ideal for applications involving steel (including cast steel) cast iron (including malleable cast iron) as well as nickel, brass aluminium alloys and graphite. Their 118° point allows for precise hole alignment and reliable cutting performance whilst the black oxide coating helps reduce heat by retaining coolant on the tool surface. The coating also helps reduce the risk of the tool staining.

Features and Benefits
• High speed steel construction for increased tool durability
• Point angle of 118° for precise holemaking and precision cutting
• Black oxide coating helps aid chip flow, reduce heat and prevent staining
• Ideal for applications involving steel, iron, nickel, brass, aluminium alloy and graphite

Typical Applications
• Cutting and drilling
• Ferrous materials
• Steel
• Iron
• Nickel
• Brass
• Aluminium alloy
• Graphite

Notes
• Available in sizes 0.25mm -20.00mm

Standards
• Manufactured to BS 328/DIN338RN

See full description

Feature Attributes

Material:
High Speed Steel
Point Angle:
118 °
Point Type:
Split Point
Series:
J100
Flute Type:
Spiral
Cutting Direction:
Right Hand
More attributes
199 Variants available
 
Product Name
 
 
 
Price
0.35MM HSS S/S Jobber Drill 0.35 mm 4 mm 19 mm

£1.99Inc VAT

Get it on Mon, 15th Aug
0.42MM HSS S/S Jobber Drill 0.42 mm 5 mm 20 mm

£2.59Inc VAT

Get it on Mon, 15th Aug
0.30MM HSS S/S Jobber Drill 0.3 mm 3 mm 19 mm

£4.49Inc VAT

Get it on Mon, 15th Aug
0.25MM HSS S/S Jobber Drill 0.25 mm 3 mm 19 mm

£2.79Inc VAT

Get it on Mon, 15th Aug
0.55MM HSS S/S Jobber Drill 0.55 mm 7 mm 24 mm

£1.99Inc VAT

Get it on Mon, 15th Aug
Page
of 40
199 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome