Type N R/A ADAPT UG27 C U 082-213
Order Code: ZT1919658S

£69.99 Inc VAT (20%)


Description

Orientation: Right Angle
ConnectorType: Jack to Plug
ContactMaterial: Beryllium Copper
ContactPlating: Silver
InsertMaterial: PTFE
ShellMaterial: Brass
ShellPlating: Nickel

See full description
Specifications for Type N R/A ADAPT UG27 C U 082-213
  • Connector Type
    Jack To Plug
  • Contact Material
    Beryllium Copper
  • Contact Plating
    Silver
  • Insert Material
    PTFE
  • Orientation
    Right Angle
  • Shell Material
    Brass
  • Shell Plating
    Nickel
  • MFR Part No.
    ARF 082-213

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome