TNC RECEPTACLE 000-27025
Order Code: ZT1919530S

£59.99 Inc VAT (20%)


Description

Orientation: Straight
ConnectorType: Jack
ConnectorStyle: Round Post
ContactMaterial: Brass
ContactPlating: Silver
ContactMatingLife: 500
TerminationMethod: Solder
InsertMaterial: PTFE
ShellMaterial: Brass
ShellPlating: Nickel

See full description
Specifications for TNC RECEPTACLE 000-27025
  • Connector Type
    Jack
  • Connector Style
    Round Post
  • Contact Mating Life
    500
  • Insert Material
    PTFE
  • Contact Plating
    Silver
  • Contact Material
    Brass
  • Orientation
    Straight
  • Shell Plating
    Nickel
  • Shell Material
    Brass
  • Terminated Method
    Solder
  • MFR Part No.
    ARF 000-27025
  • Termination Method
    Solder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome