TNC F SEALED BLKHD RG174 031-6111
Order Code: ZT1919701S

£50.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£50.990%
5 +£47.936%


Description

Orientation: Straight
Sealing: IP67
ConnectorType: Jack
ConnectorStyle: Cable - Crimp
ContactMaterial: Phosphor Bronze
ContactPlating: Gold
ContactMatingLife: 500
TerminationMethod: Crimp
InsertMaterial: PTFE
ShellMaterial: Brass
ShellPlating: Nickel

See full description
Specifications for TNC F SEALED BLKHD RG174 031-6111
  • Connector Type
    Jack
  • Connector Style
    Cable - Crimp
  • Contact Material
    Phosphor Bronze
  • Contact Plating
    Gold
  • Contact Mating Life
    500
  • Insert Material
    PTFE
  • Orientation
    Straight
  • Shell Material
    Brass
  • Terminated Method
    Crimp
  • Sealing
    IP67
  • Shell Plating
    Nickel
  • Termination Method
    Crimp
  • MFR Part No.
    ARF 031-6111

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome