SMB F BLKHD THRUHOLE 50OHM 142210
Order Code: ZT1920030S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Orientation: Straight
ConnectorType: Jack
ConnectorStyle: PCB - Through Hole
ContactMaterial: Brass
ContactPlating: Gold
ContactMatingLife: 500
TerminationMethod: Solder
InsertMaterial: PTFE
ShellMaterial: Brass
ShellPlating: Gold

See full description
Specifications for SMB F BLKHD THRUHOLE 50OHM 142210
  • Connector Style
    PCB - Through Hole
  • Orientation
    Straight
  • Contact Material
    Brass
  • Contact Plating
    Gold
  • MFR Part No.
    ARF 142210
  • Connector Type
    Jack
  • Contact Mating Life
    500
  • Insert Material
    PTFE
  • Shell Material
    Brass
  • Termination Method
    Solder
  • Shell Plating
    Gold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome