SMA ST CRMP PLG RG-58 132113

SMA ST CRMP PLG RG-58 132113

Order Code: ZT1920006SCopy

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 - 9£7.964%
10 - 19£7.638%
20 +£7.3012%


Description

Orientation: Straight
ConnectorType: Plug
ConnectorStyle: Cable - Crimp
ContactMaterial: Brass
ContactPlating: Gold
ContactMatingLife: 500
TerminationMethod: Solder
InsertMaterial: PTFE
ShellMaterial: Brass
ShellPlating: Gold

See full description
Specifications for SMA ST CRMP PLG RG-58 132113
  • Contact Material
    Brass
  • Shell Plating
    Gold
  • MFR Part No.
    ARF 132113
  • Contact Mating Life
    500
  • Orientation
    Straight
  • Connector Style
    Cable - Crimp
  • Connector Type
    Plug
  • Contact Plating
    Gold
  • Insert Material
    PTFE
  • Shell Material
    Brass
  • Termination Method
    Solder