N-Type Straight Crimp Plug 082-4427

N-Type Straight Crimp Plug 082-4427

Order Code: ZT1919855SCopy

£35.99 Inc VAT (20%)


Description

Orientation: Straight
ConnectorType: Plug
ConnectorStyle: Cable - Crimp
ContactMaterial: Brass
ContactPlating: Gold
ContactMatingLife: 500
TerminationMethod: Crimp
InsertMaterial: PTFE
ShellMaterial: Brass
ShellPlating: Silver

See full description
Specifications for N-Type Straight Crimp Plug 082-4427
  • Connector Type
    Plug
  • Connector Style
    Cable - Crimp
  • Contact Mating Life
    500
  • Contact Plating
    Gold
  • Insert Material
    PTFE
  • Contact Material
    Brass
  • Orientation
    Straight
  • Shell Material
    Brass
  • Terminated Method
    Crimp
  • Shell Plating
    Silver
  • MFR Part No.
    ARF 082-4427
  • Termination Method
    Crimp