N-Type Straight Crimp Plug 082-4425
Order Code: ZT1919730S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Orientation: Straight
ConnectorType: Plug
ConnectorStyle: Cable - Crimp
ContactMaterial: Brass
ContactPlating: Gold
ContactMatingLife: 500
TerminationMethod: Crimp
InsertMaterial: PTFE
ShellMaterial: Brass
ShellPlating: Silver

See full description
Specifications for N-Type Straight Crimp Plug 082-4425
  • Connector Type
    Plug
  • Connector Style
    Cable - Crimp
  • Insert Material
    PTFE
  • Contact Material
    Brass
  • Contact Mating Life
    500
  • Contact Plating
    Gold
  • Orientation
    Straight
  • Shell Material
    Brass
  • Shell Plating
    Silver
  • Terminated Method
    Crimp
  • MFR Part No.
    ARF 082-4425
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome