Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
/
RF/Coaxial Connectors
/
RF Connectors
Hover to enlarge the image
N-Type Straight Crimp Plug - 082-340
By
Amphenol RF
Order Code:
ZT3853196S
MPN:
082-340
View all RF Connectors
Product Description
Amphenol RF, N-Type Straight Crimp Plug - 082-340
Specifications
MFR Part No.
ARF 082-340
Insert Material
PTFE
Orientation
Straight
Connector Type
Plug
Contact Plating
Gold
Connector Style
Cable - Crimp
Shell Plating
Silver
Contact Mating Life
500
Contact Material
Brass
Shell Material
Brass
Termination Method
Crimp
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/connectors/rf-connectors/n-type-straight-crimp-plug-082-340/p/ZT3853196S
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.