Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
RF/Coaxial Connectors
RF Connectors
N-Type Right Angle Crimp Plug - 082-4442
By Amphenol RF
Order Code:
ZT3853275S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/connectors/rf-connectors/n-type-right-angle-crimp-plug-082-4442/p/ZT3853275S
Add to quotation
View all RF Connectors
Description
Amphenol RF, N-Type Right Angle Crimp Plug - 082-4442
Specifications
Specifications for N-Type Right Angle Crimp Plug - 082-4442
Contact Mating Life
500
Contact Plating
Gold
MFR Part No.
ARF 082-4442
Shell Plating
Silver
Connector Type
Plug
Contact Material
Brass
Insert Material
PTFE
Orientation
Right Angle
Connector Style
Cable - Crimp
Shell Material
Brass
Termination Method
Solder
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome