Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
RF/Coaxial Connectors
RF Connectors
N-Type Right Angle Crimp Plug - 082-4440
By Amphenol RF
Order Code:
ZT3853211S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/connectors/rf-connectors/n-type-right-angle-crimp-plug-082-4440/p/ZT3853211S
Add to quotation
View all RF Connectors
Description
Amphenol RF, N-Type Right Angle Crimp Plug - 082-4440
Specifications
Specifications for N-Type Right Angle Crimp Plug - 082-4440
Contact Mating Life
500
Contact Plating
Gold
Orientation
Right Angle
MFR Part No.
ARF 082-4440
Contact Material
Brass
Connector Style
Cable - Crimp
Connector Type
Plug
Shell Plating
Silver
Shell Material
Brass
Insert Material
PTFE
Termination Method
Crimp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome