Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Connectors
Rectangular Connectors
Micro-D Connectors
Micro 21 F 18" Color - RMDM-21SH003B
By ITT Cannon
Order Code:
ZT3572423S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£66.49
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/connectors/micro-d-connectors/micro-21-f-18-inch-color-rmdm-21sh003b/p/ZT3572423S
Add to quotation
View all Micro-D Connectors
Description
ITT Cannon, MICRO 21 F 18" COLOR - RMDM-21SH003B
Tags:
#BulkDiscount
Specifications
Specifications for Micro 21 F 18" Color - RMDM-21SH003B
MFR Part No.
CAN RMDM-21SH003B