B SERIES 8P EXTENSION PLUG MB1JJN0800

Order Code: ZT1977878S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

GeneralPartSpec: UL E316693
RoHS_YN: Yes
Orientation: Straight
Sealing: IP67
Shielding: Yes
ConnectorType: Circular
ConnectorStyle: Receptacle
MountingType: Cable
NumOfContacts: 8
ContactsSupplied: No
ContactStyle: Pin
ContactSize: 4#14,4#20
TerminationMethod: Crimp
InsertArrangement: M23B 8pos 4#14,4#20
InsertMaterial: PA66
ShellMaterial: Zinc Die-Cast
ShellPlating: Nickel
ShellColor: Silver
GrommetSealMaterial: DuPont Viton
OperatingVoltage_DC: 630-PWR, 250-SIG
OperatingVoltage_AC: 630-PWR, 250-SIG
OperatingTemperature: -4 to +266 (-20 to +130)
InsertRotationKeying: Normal

See full description
Specifications for B SERIES 8P EXTENSION PLUG MB1JJN0800
  • Connector Style
    Receptacle
  • Connector Type
    Circular
  • Contact Style
    Pin
  • No. Contacts
    8
  • Insert Arrangement
    M23B 8pos 4#14, 4#20
  • Insert Rotation Keying
    Normal
  • Insert Material
    PA66
  • Grommet Seal Material
    Dupont Viton
  • Operating Temperature
    4 to +266 (-20 to +130)
  • Contacts Supplied
    No
  • Contact Size
    4#14, 4#20
  • Mounting Type
    Cable
  • Operating Voltage AC
    630-PWR, 250-SIG
  • Operating Voltage DC
    630-PWR, 250-SIG
  • Orientation
    Straight
  • Shielding
    Yes
  • Shell Colour
    Silver
  • Terminated Method
    Crimp
  • Shell Material
    Zinc Die-Cast
  • RoHS Compliant
    Yes
  • Shell Plating
    Nickel
  • Sealing
    IP67
  • Specification
    UL E316693
  • MFR Part No.
    SIN MB1JJN0800
  • Termination Method
    Crimp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome