Apple Watch Ultra. Display technology: OLED, Display resolution: 410 x 502 pixels, Touchscreen. Flash memory: 32 GB. Wi-Fi. GPS (satellite) Weight: 61.3 g. Waterproof up to: 100 m, Band colour: Black, Band size: One Size. Operating system installed: watchOS 9