Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
Sd / Microsd Card Reader - For
By Startech
Order Code:
ZT1587318S
£19.99
Inc VAT (20%)
£239.88 minimum order value
Quantity
Price
Discount
1 - 19
£19.99
0%
20 +
£18.79
6%
12
Add to basket
Minimum order quantity: 12.
Get it by
Thu, 19th Sep
In Stock
GBP
239.88
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/sd-microsd-card-reader-for/p/ZT1587318S
Add to quotation
View all USB Flash Drives
Description
Sd / Microsd Card Reader - For Usb-C And Usb-A Enabled Devices
Tags:
#Bulk Discount
Specifications
Specifications for Sd / Microsd Card Reader - For
Depth
78mm
Weight
11.8g
Width
20mm
Height
11mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome