Premium SDXC Memory Card Class 10 Uhs-I U1 256GB - 44026

Order Code: ZT4176457S

£35.99 Inc VAT (20%)

Currently unavailable

Description

Designed for demanding applications, this Verbatim SDXC memory card is rated at UHS-I Speed Class 1 for high definition photography and video.
Premium SDXC memory card
Ideal for professional digital SLR cameras
UHS-I Speed Class 1 (U1) for 1080p Full HD video recording and burst photography
Read speed: up to 45 MB/s
Compact physical size: 32 x 24mm
Capacity: 256GB
Colour: Black

See full description
Specifications for Premium SDXC Memory Card Class 10 Uhs-I U1 256GB - 44026
  • Colour
    Black
  • Product Type
    Memory Card
  • Capacity
    256GB
  • Type
    SDXC Memory Card
  • Storage Capacity
    256GB