Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
Pcie Card with Serial/Parallel CA88508
By Startech
Order Code:
ZT1503154S
£69.99
each
Inc VAT (20%)
£279.96 minimum order value
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£65.09
7%
4
Add to basket
Minimum order quantity: 4.
Currently unavailable
Unavailable
GBP
279.96
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/pcie-card-with-serial-parallel-ca88508/p/ZT1503154S
Add to quotation
View all USB Flash Drives
Description
Pcie Card With Serial/Parallel Port - Pci Express Combo Adapter
Tags:
#BulkDiscount
Specifications
Specifications for Pcie Card with Serial/Parallel CA88508
Height
22mm
Width
95mm
Depth
80mm
Weight
63g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome