PCIe Card 2PT USB 3.1 10Gbps Plus eSATA
Order Code: ZT1540591S

£61.99 Inc VAT (20%)


Description

PCIe Card 2PT USB 3.1 10Gbps Plus eSATA This combination PCI Express controller card lets you add both a USB 3.1 Gen 2 port and an eSATA port to your desktop PC, through a single PCIe slot. The versatile controller card offers a cost-effective way to add high-performance connectivity to your computer, with support for newer USB 3.1 devices as well as eSATA hard drives.
Fast transfers over USB 3.1 Gen 2
At up to 10Gbps, the USB 3.1 PCIe card delivers the speed you need for seamless performance from your compatible devices. Itís also backward compatible with previous versions of USB, so you can connect your existing USB 3.0 / 2.0 / 1.1 equipment.
Connect to eSATA devices
The controller card also connects your computer to an eSATA device, providing a hot-pluggable, high-speed storage solution for backing up or archiving data. With support for SATA I, II and III hard drives, and data transfer speeds of up to 6Gbps, the controller card offers reliable performance for your external SATA storage applications.
Versatile installation options
For added versatility, the controller card is equipped with a standard-profile bracket and includes a low-profile bracket for installation in small form-factor computers.
The PEXUSB311A1E is backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
Specifications for PCIe Card 2PT USB 3.1 10Gbps Plus eSATA
  • Capacity
    2 Ports
  • Warranty
    2 Year Warranty
  • Weight
    46g
  • Type
    Pci Cards
  • Form
    USB 3.0 Cards

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome