Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
USB Flash Drives
M.2 Nvme Pcie Ssd Enclosure
By Startech
Order Code:
ZT1585955S
£112.99
each
Inc VAT (20%)
£225.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Thu, 13th Feb
In Stock
GBP
225.98
https://www.zoro.co.uk/shop/computers-and-electronics/usb-flash-drives/m-2-nvme-pcie-ssd-enclosure/p/ZT1585955S
Add to quotation
View all USB Flash Drives
Description
M.2 Nvme Pcie Ssd Enclosure - Ip67 - Usb Type C - 10gbps
Specifications
Specifications for M.2 Nvme Pcie Ssd Enclosure
Weight
164g
Material
Aluminium
Width
105mm
Depth
45mm
Height
14mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome