Digital Black SN770M 1TB M.2 PCIe 4.0 NVMe Internal Solid State Drive

Digital Black SN770M 1TB M.2 PCIe 4.0 NVMe Internal Solid State Drive

Order Code: ZT4187892SCopy

£113.99 Inc VAT (20%)

Currently unavailable

Description

Level up with WD_BLACK M.2 2230 NVMe SSDWith up to 2TBcapacity, the WD_BLACK SN770M NVMe SSD expands the storage of your small gaming device or M.2 2230 compatible laptop.This M.2 2230 SSD features PCIeGen 4.03for speeds up to 5,150 MB/s (1TB and 2TB model),WesternDigital's Cache™ 4.0 technology, and support for Microsoft's DirectStorage. Take your large game library with you wherever you go, and immerse yourself in games with lightning-fast game installation and level loading.You can alsomonitor your drive with Western Digital Dashboard (Windows only) software.Play with confidenceThe WD_BLACK SN770M SSD is the first M.2 2230 NVMe SSD built by the brand trusted by gamers.Enhance your small gaming devicesUpgradeyour compatible small gaming devices like ASUS™ ROG Ally™ and Steam Deck with speeds of up to 5,150 MB/s(1TB and 2TBmodels) and reduce the time it takes to install games and load levels.Play games on the goTake your large game library with you wherever you go with up to 2TB of reliable Western Digital TLC NANDstorage.Increase immersion with unique gaming featuresSuch aspowerful PCIeGen 4.0, Western Digital's Cache™ 4.0 technology and support for Microsoft's DirectStorage.Compatible with ultra-thin PCsBoostand expand storage on M.2 2230 SSD-compatible laptops, including many Microsoft Surface and Dell™ models.It's backed by a5-year warranty fromtrusted gaming brandWestern Digital, and your drive is monitored with Western Digital Dashboard (Windows only) software.

See full description
Specifications for Digital Black SN770M 1TB M.2 PCIe 4.0 NVMe Internal Solid State Drive
  • Type
    Solid State Drives
  • Weight
    2.8g
  • Colour
    Black
  • Form
    Internal Drive
  • Capacity
    1TB