64GB DataTraveler Exodia USB-A Drive

64GB DataTraveler Exodia USB-A Drive

Order Code: ZT3523801SCopy

£7.99 Inc VAT (20%)


Description

Kingston DataTraveler Exodia™ M features USB 3.2 Gen 1 performance for easy access to laptops, desktop PCs, monitors and other digital devices. DT Exodia M allows quick transfers and convenient storage of documents, music, videos and more. Its practical design makes it an ideal on-the-go storage solution whether at work, home or school. DT Exodia M is backed by a five-year warranty, free technical support and legendary Kingston reliability.

See full description
Specifications for 64GB DataTraveler Exodia USB-A Drive
  • Type
    USB Memory Sticks
  • Colour
    Black/Blue
  • Speed Rating
    USB 3.2
  • Weight
    10g
  • Case Type
    Protective Cap
  • Capacity
    64GB
  • Dimensions
    67.4x21.8x11.6mm