Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
/
Computer Accessories
/
USB Cables
Cables 1MTR USB 2.0 A Male to B Male
By
Cables Direct
Order Code:
ZT1107838S
MPN:
99CDL2-101
Cable Length
*
1m
Quantity
Price
Discount
1 - 9
£4.59
0%
10 - 19
£4.41
4%
20 - 49
£4.22
8%
50 - 99
£4.04
12%
100 +
£3.86
16%
View all USB Cables
Product Description
1MTR USB 2.0 A Male to B Male
Specifications
Cable Length
1m
Length
1m
Tags:
#BulkDiscount
£4.59
Inc VAT (20%)
1
Add to basket
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.