2PT PCIe Serial Adapter Card 16550 UART

Order Code: ZT1540351S

£51.99 Inc VAT (20%)


Description

2PT PCIe Serial Adapter Card 16550 UART The PEX2S553 PCI Express serial card lets you turn a PCI Express slot into 2 RS232 (DB9) serial ports. Based on a native single chip design (no bridge chip), this 2-port serial adapter card allows you to harness the full capability offered by PCI Express (PCIe), and reducing the load applied to the CPU by as much as 48% over conventional serial cards. The RS232 Serial Adapter Card (PEX2S553) is compatible with a broad range of operating systems including Windows� 2000/XP/2003/Vista�/Windows 7/Server 2008 R2 (32 and 64 bit), Linux Kernel 2. 6. 11 to 4. 11. x, and MAC OS 10. 4 and above. Plus, the serial card includes an optional half-height/low profile bracket that allows the card to be installed in any PCI Express slot, regardless of the size of the computer case. This product is a replacement for our PEX2S552 card. Backed by a StarTech. com Lifetime warranty and free lifetime technical support.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome