PT-D210VP Desktop Label Printer Black PTD210VP

PT-D210VP Desktop Label Printer Black PTD210VP

Order Code: ZT1543786S

£51.99 Inc VAT (20%)


Description

The Brother P-Touch PT-D210VP provides customisable label printing in the palm of your hand. It uses long-lasting Brother TZe tapes and a robust keyboard interface that makes it easy to print quickly using the multitude of templates. Use it on a desk with the included AC adapter, or simply install 6x AAA batteries (sold separately) to take it with you.
Graphic LCD screen lets you preview your label before printing
One-touch function keys
Flat keyboard - suitable for desk and handheld use
17 templates, 14 fonts and 617 symbols for customisation
Prints up to 20mm/second on hardwearing TZe tape
Works with AC adapter (supplied) or 6x AAA batteries (sold separately)
Comes with 12mm black on white TZe tape cassette and carry case

See full description
Specifications for PT-D210VP Desktop Label Printer Black PTD210VP
  • MFR Part No.
    BA74631
  • Colour
    No
  • Product Type
    Desktop Label Printer
  • Power Source
    AC Adapter