Juniper SFP 1GE T Comp SFP 1000BaseT

Order Code: ZT1538609S

£49.99each Inc VAT (20%)
£199.96 minimum order value

Minimum order quantity: 4.

Description

Juniper SFP 1GE T Comp SFP 1000BaseT The SFP1GETST is a Juniper SFP-1GE-T compatible copper transceiver module that has been designed, programmed and tested to work with Juniper brand switches and routers. It delivers dependable 1 GbE connectivity over copper cable, for 10/100/1000Base-TX compliant networks, with a maximum distance of up to 100 m (328 ft). Technical Specifications:Maximum Data Transfer Rate: 1000 Mbps (1 Gbps)Type: CopperConnection Type: RJ-45Maximum Transfer Distance: 100 m (328 ft)MTBF: 4, 655, 371 hoursPower Consumption: Low power consumptionDigital Diagnostics Monitoring (DDM): YesThis SFP copper module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions. StarTech. com SFPsAll StarTech. com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech. com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome