HPE Aruba Networking Instant On 10G SFP+ LC SR 300m OM3 MMF. SFP transceiver type: Fiber optic, Maximum data transfer rate: 10000 Mbit/s, Interface type: SFP+. Width: 13 mm, Depth: 15 mm, Height: 56 mm